Shop All Quick Connect Fittings
Milton
P Style Coupler, 1/4" FNPT
Mfr # S-1803
Zoro # G5036739
product price: $12.75
/ea
$12.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Overall Length 2.25
- Weight 0.312
- Overall Height 1.13
- Overall Width 1.13
Product Information
- Brand Milton
- MFR # S-1803
- Zoro # G5036739
- Country of Origin United States
- Category Quick Connect Fittings
Dimensions
Overall Length | 2.25 |
Overall Height | 1.13 |
Overall Width | 1.13 |
Details
Item | P Style Coupler,1/4" FNPT |
Material | Steel |
Weight | 0.312 |
Description
P Style Coupler,1/4 In. FNPT
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TSUBAKI Chain Link, Single Strand, #35, PK5, Pitch: 0.375" (35 CL)
- JAMESON Portable Reel Buck (RB-54)
- SKF SKF-6207 2Z, Single Row Ball Brgs, 6207 2Z (6207 2Z)
- TSUBAKI Sprocket , 50 Chain Size, 23 # of Teeth (50BTL23)
- MILTON H Style Push-Lock Plug, 3/8"Hose Barb, PK5 (1797-6)
- MILTON H Style Plug, 1/4" FNPT, PK10 (1840)
- MILTON Twist Lock Universal Coupler, 1"MNPT, PK10 (1863)
- MILTON L Style Lincoln Plug, 1/4" MNPT, PK250 (791BK)
- MILTON M Style Plug, 1/8" FNPT, PK10 (729)
- MILTON P Style Coupler, Plug, 1/4" NPT (S-1802)
- FOSTER Auto Socket, Hose Stem, 3/4" ID Brass (FM6906)
- Milton Quick Connect Fittings