Shop All Quick Connect Fittings
Milton
P Style 3/8" body Automotive Coupler, 1/4" FNPT, PK5
Mfr # 1803
Zoro # G7220649
product price: $70.25
/pk 5, $14.05/ea
$70.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Weight 0.323
- Overall Width 1.13
- Overall Height 1.13
- Overall Length 2.25
Product Information
- Brand Milton
- MFR # 1803
- Zoro # G7220649
- UPC # 030937304803
- Country of Origin United States
- Category Quick Connect Fittings
Dimensions
Overall Width | 1.13 |
Overall Height | 1.13 |
Overall Length | 2.25 |
Details
Item | P Stl 3/8" Bdy Aut Couplr,1/4" Fnpt,PK5 |
Material | Steel |
Weight | 0.323 |
Description
P Stl 3/8 In. Bdy Aut Couplr,1/4 In. Fnpt,PK5, Package Quantity 5
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOMPKINS Hydraulic Fitting-Steel08MJ-08MORX 90 (6801-S-08-08)
- MILLENNIUM FILTER Hydraulic Filter, replaces NORMAN 586FB10AL, Pressure Line, 10 micron (ZX-586FB10AL)
- NTN NTN 88500, RadialDeep Groove Ball Bearing 10 Mm Id X 30 Mm Od X 16401 Mm W Double Sealed (88500)
- TRITAN Roller Chain, Single Strand, Riveted, 10ft (60-1R X 10FT)
- MILTON AMT Style Universal Coupler, 1/4" MNPT (S-746)
- MILTON A Style Coupler and Plug, 1/4" NPT (S-772)
- MILTON M Style Push Type Coupler, 1/4" FNPT (S-755)
- MILTON Universal Coupling Washer, 1 1/4" to 2", PK10 (1865-4)
- MILTON HghFlow Couplers, V, Prple, 1/4 " MNPT, PK10 (765VC)
- MILTON Sfty Exhaust Coupler, 1/4"Body, 1/4"FNPT (S-1750)
- SURTEK Air Fittings, Couplers And Plugs Set 5 Pieces (108126)
- Milton Quick Connect Fittings