Shop All Tire Valves & Valve Caps
Milton
Nickel Plated Valve Caps, High-Heat, PK50
Mfr # 434
Zoro # G5526650
$27.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Weight 0.009
- Overall Height 0.38
- Overall Width 0.38
- Overall Length 0.63
Product Information
- Brand Milton
- MFR # 434
- Zoro # G5526650
- Country of Origin China
- Category Tire Valves & Valve Caps
Dimensions
Overall Height | 0.38 |
Overall Width | 0.38 |
Overall Length | 0.63 |
Details
Item | Nickel Plated Valve Caps,High-Heat,PK50 |
Material | Brass |
Weight | 0.009 |
Description
Nickel Plated Valve Caps,High-Heat,Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNIFY PHILIPS H6054 LED INTEGRAL BEAM (H6054LED)
- GROTE Clearance/Marker Lamp, 2.5In., LED, Yellow (47123)
- BALDWIN FILTERS Fuel/Water Separator, 11-3/32" L (PF46106)
- AP EXHAUST PREBENT PIPE (54928)
- MILTON Tubeless Tire Valve, 2-5/32", TR 500, PK5 (483)
- MILTON Tubeless Tire Valve, 2", TR425, PK10 (425-10)
- MILTON Truck Valve Extension, 3-11/16", PK10 (440-3)
- MILTON Green Plastic Dome Cap, TR VC8, PK100 (438)
- MILTON Tubeless Tire Valve, 3-9/32", TR 570, PK5 (484)
- MILTON Truck Valve Extension, 1-3/8", PK10 (440)
- SLIME Standard Valve Caps, 4 Pc. (22049)
- Milton Automotive Tire & Wheel