Shop All Filters & Regulators
Milton
Mtl Piggyback Filter Regulator, 1/2" NPT
Mfr # 1111-1
Zoro # G5038516
Free Shipping & Returns
$153.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 2.75
- Overall Height 2.6875
- Material Diecast Aluminum
- Overall Length 9.75
- Weight 2.6
Product Information
- Brand Milton
- MFR # 1111-1
- Zoro # G5038516
- UPC # 030937316509
- Country of Origin United States
- Category Filters & Regulators
Dimensions
Overall Width | 2.75 |
Overall Height | 2.6875 |
Overall Length | 9.75 |
Details
Item | Mtl Piggyback Filter Regulator,1/2" NPT |
Material | Diecast Aluminum |
Weight | 2.6 |
Description
Mtl Piggyback Filter Regulator,1/2 In. NPT
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DODGE P2B-GTM-207, Two-Bolt Pillow Block, Non-Expansion, Cast Iron, 2.4375" Bore Dia. (129227)
- BASCO Food Grade Hand Pump, 2" NPS Adapter (PFG36T)
- MASTER PNEUMATIC FLOW CONTROL NEEDLE ASSY (A556-127)
- INTERSTATE PNEUMATICS Professional Grade Retractable Hose Reel with 3/8 Inch x 50 feet Rubber Hose (HSR80-64)
- MILTON Air Regulator, 1/4" NPT (1113)
- MILTON Mtl Piggyback Filter Regulator, 3/8" NPT (1110-1)
- MILTON Poly Piggyback Filter Regulator, 1/2" (1111-5)
- MILTON High Pressure FRL Regulator, 3/8" NPT (1114-8)
- MILTON Piggyback Filter/Regulator, 1/4" NPT (1109)
- MILTON Mini Piggyback FR Duo, 1/4" NPT Metal (1142-2)
- WILKERSON Filter-Regulator, Particles/Water Removal, Overall Width: 2.87 in (B28-04-FL00B)
- Milton Compressed Air Treatment