Shop All Pressure Gauges
Milton
Mini Pressure Gage, 1/8" NPT, 0-60PSI
Mfr # 1188
Zoro # G5033248
product price: $19.49
/ea
$19.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Location Center Back
- Connection Size 1/8" NPT
- Gauge Application Reliable Service With Compressors, Regulators, Air Lines, Pneumatic Tools and Equipment
- Range 0 to 60 psi
- Material ABS
Product Information
- Brand Milton
- MFR # 1188
- Zoro # G5033248
- Country of Origin Taiwan, Province of China
- Category Pressure Gauges
Dimensions
Connection Size | 1/8" NPT |
Diameter | 1-1/2" |
Overall Width | 1.5 |
Overall Height | 1.625 |
Overall Length | 1.5 |
Details
Item | Mini Pressure Gage,1/8" NPT,0-60PSI |
Connection Location | Center Back |
Gauge Application | Reliable Service With Compressors, Regulators, Air Lines, Pneumatic Tools and Equipment |
Range | 0 to 60 psi |
Material | ABS |
Max. Pressure (PSI) | 60 |
Weight | 0.138 |
Description
Mini Pressure Gage,1/8 In. NPT,0-60PSI
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIC GAUGES Pressure Gauge, 0 to 200 psi, 1/8 in MNPT, Silver (PRO-301D-158G-01)
- FREUD SAW BLADE 7 1/4"" 56T (D0756N)
- FLUKE Angled Probe Set, with Extender (BTL20ANG)
- BALDWIN FILTERS Pressure Gauge, 0 to 60 psi, 1 1/2 in Dial, 1/8 in NPT Male, Center Back, Compatible with P777004 (PG1326)
- MILTON Air Pressure Gauge (986BLK)
- MILTON Pressure Gage, Center, 1/8" NPT, 0-160PSI (638-7)
- MILTON Mini Hi Pressure Gage, 1/4" NPT, 0-160PSI (1191)
- MILTON High Pressure Gage, 1/4" NPT 0-300PSI (1195)
- MILTON Pressure Gage, 1/4" NPT 0-160PSI (1194)
- MILTON Air Pressure Gauge (S-986BNT)
- WEISS INSTRUMENTS 4" Boiler Gauge, 1/2" NPT Rear, 80-320F, 0-200PSI (HTP40RSX)
- Milton Pressure Gauges