Shop All Pressure Gauges
Milton
Mini Pressure Gage, 1/4" NPT, 0-60PSI
Mfr # 1190
Zoro # G5033220
product price: $15.99
/ea
$15.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Location Center Back
- Connection Size 1/4" NPT
- Gauge Application Reliable Service With Compressors, Regulators, Air Lines, Pneumatic Tools and Equipment
- Range 0 to 60 psi
- Material ABS
Product Information
- Brand Milton
- MFR # 1190
- Zoro # G5033220
- Country of Origin Taiwan, Province of China
- Category Pressure Gauges
Dimensions
Connection Size | 1/4" NPT |
Diameter | 2" |
Overall Height | 2 |
Overall Length | 2 |
Overall Width | 2 |
Details
Item | Mini Pressure Gage,1/4" NPT,0-60PSI |
Connection Location | Center Back |
Gauge Application | Reliable Service With Compressors, Regulators, Air Lines, Pneumatic Tools and Equipment |
Range | 0 to 60 psi |
Material | ABS |
Max. Pressure (PSI) | 60 |
Weight | 0.272 |
Description
Mini Pressure Gage,1/4 In. NPT,0-60PSI
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Chart, 10.313 In, 0 to 2000, 1 Day, PK100 (BN 24001660-005)
- WINTERS Pressure Gauge, 0 to 15 psi, 1/4 in MNPT (P3S6083)
- ZORO SELECT Pressure Gauge, 0 to 2000 psi, 1/8 in MNPT, Stainless Steel, Silver (4CFN3)
- AMPROBE Digital Multimeter, 750 Max. AC Volts, 1,000 Max. DC Volts, 2 Max. AC Amps, 2 Max. DC Amps (35XP-A)
- MILTON Mini Pressure Gage, 1/8" NPT, 0-60PSI (1188)
- MILTON Center Back Mount Pressure Gage, 0-100PSI (1174-7)
- MILTON Mini Hi Pressure Gage, 1/4" NPT, 0-160PSI (1191)
- MILTON Air Pressure Gauge (S-986W)
- MILTON Pressure Gage, 1/4" NPT 0-160PSI (1194)
- MILTON Pressure Gage, 1/4" NPT, 0-60PSI (1193)
- PIC GAUGES Pressure Gauge, 0 to 6000 psi, 1/4 in MNPT, Stainless Steel, Silver (202L-204S)
- Milton Pressure Gauges