Shop All Filters & Regulators
Milton
Mini Piggyback FR Duo, 1/4" NPT Metal
Mfr # 1142-2
Zoro # G5038489
product price: $85.69
/ea
Free Shipping & Returns
$85.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 1.625
- Overall Width 1.625
- Material Metal
- Weight 0.956
- Overall Length 6.25
Product Information
- Brand Milton
- MFR # 1142-2
- Zoro # G5038489
- Country of Origin United States
- Category Filters & Regulators
Dimensions
Overall Height | 1.625 |
Overall Width | 1.625 |
Overall Length | 6.25 |
Details
Item | Mini Piggyback FR Duo,1/4" NPT Metal |
Material | Metal |
Weight | 0.956 |
Description
Mini Piggyback FR Duo,1/4 In. NPT Metal, Drain Type Automatic, Overall Width 1 5/8 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON AC Gearmotor, 42.0 in-lb Max. Torque, 30 RPM Nameplate RPM, 115V AC Voltage, 1 Phase (1LPL9)
- ZORO SELECT 7/8" to 3-1/2" Quick Detachable Bushed Bore 6 Groove 11.80" OD (5V1186)
- AEROQUIP Adpt, FNPT-MJIC, 1/2-14, 3/4-16, Strt (2022-8-8S)
- SUNTEC J4Pa-B1000G Oil Pump 1 Stage (J4PA-B1000)
- MILTON High Pressure FRL Regulator, 1/4" NPT (1113-8)
- MILTON Air Regulator, 3/8" NPT (1114)
- MILTON Mini Piggyback FR Duo, 1/4" NPT, Poly (S-1142)
- MILTON Poly Piggyback Filter Regulator, 1/2" (1111-5)
- MILTON High Pressure FRL Regulator, 3/4" NPT (1026-8)
- MILTON Air Regulator, 1/4" NPT (1113)
- ARO Pgybk, 1500Srs, Npt, P39224-624 (P39224-624)
- Milton Filters & Regulators