Shop All Pressure Gauges
Milton
Mini Hi Pressure Gage, 1/8" NPT, 0-160PSI
Mfr # 1189
Zoro # G5033239
product price: $19.15
/ea
$19.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Location Center Back
- Connection Size 1/8" NPT
- Gauge Application Reliable Service With Compressors, Regulators, Air Lines, Pneumatic Tools and Equipment
- Range 0 to 160 psi
- Material ABS
Product Information
- Brand Milton
- MFR # 1189
- Zoro # G5033239
- Country of Origin Taiwan, Province of China
- Category Pressure Gauges
Dimensions
Connection Size | 1/8" NPT |
Diameter | 1-1/2" |
Overall Length | 1.5 |
Overall Width | 1.5 |
Overall Height | 2 |
Details
Item | Mini Hi Pressure Gage,1/8" NPT,0-160PSI |
Connection Location | Center Back |
Gauge Application | Reliable Service With Compressors, Regulators, Air Lines, Pneumatic Tools and Equipment |
Range | 0 to 160 psi |
Material | ABS |
Max. Pressure (PSI) | 160 |
Weight | 0.141 |
Description
Mini Hi Pressure Gage,1/8 In. NPT,0-160PSI
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS K-Type Temperature Pipe Clamp (69140)
- DWYER INSTRUMENTS Dwyer Magnehelic Air Filter Kit (A-605)
- SCS Bag, Static Shield, PK100 (10046)
- WIKA Pressure Gauge, 0 to 6000 psi, 1/4 in MNPT, Black (113.13.25.6000.L)
- MILTON Air Pressure Gauge (S-986BNT)
- MILTON Mini Hi Pressure Gage, 1/4" NPT, 0-160PSI (1191)
- MILTON Mini Pressure Gage, 1/8" NPT, 0-60PSI (1188)
- MILTON Air Pressure Gauge (S-986W)
- MILTON Air Pressure Gauge (986BLK)
- MILTON Pressure Gage, Center, 1/8" NPT, 0-160PSI (638-7)
- WAHL Pressure Gauge, 0 to 15 psi, 3/4 in MNPT, Steel, Painted Black (40KBDLA15#Hg)
- Milton Pressure Gauges