Shop All Filter, Regulator, Lubricator
Milton
Mini Filter/Lubricator Replacement Bowl
Mfr # 1152
Zoro # G5038461
product price: $15.75
/ea
$15.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 1.07
- Material Polycarbonate
- Overall Width 1.07
- Overall Length 3.53
- Weight 0.144
Product Information
- Brand Milton
- MFR # 1152
- Zoro # G5038461
- UPC # 030937303899
- Country of Origin United States
- Category Filter, Regulator, Lubricator
Dimensions
Overall Height | 1.07 |
Overall Width | 1.07 |
Overall Length | 3.53 |
Details
Item | Mini Filter/Lubricator Replacement Bowl |
Material | Polycarbonate |
Weight | 0.144 |
Description
Mini Filter/Lubricator Replacement Bowl
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRANE PARTS 370/440V Oval Run Capacitor Replaces CPT00088 (SFCAP10440 10MFD)
- BREEZE Hose Clamp NAS1922 1/4" 300 SS Round Screw 0.98" - 1.77", PK10 (NAS1922-0150-1)
- DIVERSITECH Multiple HP Motor, CF, 208-230V (WG840465)
- DYNABRADE Spirit, Drop In Motor, 6" (59502)
- MILTON Replacement Desiccant Charges, 1 Quart (1170-1)
- MILTON Lubricator Metal Bowl, 1/2" NPT, 9 Oz (1031-8)
- MILTON FRL Modular System Mounting Bracket (S-1163-14)
- MILTON Mini Regulator Mounting Bracket (1160)
- MILTON Automatic Internal Filter Float Drain (1168)
- MILTON Polycarbonate Lubricator, 3/8" NPT (1029)
- CAMOZZI #M004-R10, Micro Regulator, 1/4, 0 To 4 Bar, Self Relieving (M004-R10)
- Milton Compressed Air Treatment