Shop All Filters & Regulators
Milton
Midsize Regulator, 3/4" NPT
Mfr # 1026
Zoro # G5038918
Free Shipping & Returns
$89.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 7.75
- Overall Height 3.75
- Overall Width 3.75
- Weight 1.48
- Material Aluminum
Product Information
- Brand Milton
- MFR # 1026
- Zoro # G5038918
- Country of Origin United States
- Category Filters & Regulators
Dimensions
Overall Length | 7.75 |
Overall Height | 3.75 |
Overall Width | 3.75 |
Details
Item | Midsize Regulator,3/4" NPT |
Weight | 1.48 |
Material | Aluminum |
Description
Midsize Regulator,3/4 In. NPT
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Unit Bearing Motor, 1/83 HP, 1550 rpm, 230V (4YFG4)
- DDS Shaft Seal, SC, 9mm ID, Nitrile Rubber (091904SC)
- FENNER DRIVES Keyless Bushing, Shaft Dia. 2.0000 In (6202560UP)
- TOMPKINS Hydraulic Fitting-Steel08FP-08FPX 90 (1502-08-08)
- MILTON Piggyback Filter/Regulator, 3/8" NPT (1110)
- MILTON Deluxe Polycarbonate FR Duo, 3/8" NPT (1107)
- MILTON High Pressure FRL Regulator, 3/4" NPT (1026-8)
- MILTON Air Regulator, 1/4" NPT (1113)
- MILTON High Pressure FRL Regulator, 1/2" NPT (1115-8)
- MILTON Deluxe Polycarbonate FR Duo, 1/4" NPT (1106)
- FESTO Filter Regulator LFR-D-MINI (LFR-D-MINI)
- Milton Filters & Regulators