Shop All Quick Connect Fittings
Milton
M Style Plug, 3/8" FNPT, PK10
Mfr # 732
Zoro # G5037481
product price: $23.15
/pk 10, $2.32/ea
$23.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Weight 0.15
- Overall Length 1.69
- Overall Width 0.75
- Overall Height 0.75
Product Information
- Brand Milton
- MFR # 732
- Zoro # G5037481
- Country of Origin United States
- Category Quick Connect Fittings
Dimensions
Overall Length | 1.69 |
Overall Width | 0.75 |
Overall Height | 0.75 |
Details
Item | M Style Plug,3/8" FNPT,PK10 |
Material | Steel |
Weight | 0.15 |
Description
M Style Plug,3/8 In. FNPT,PK10, Package Quantity 10
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Polyflex JB Belts, 2/7M580JB (2/7M580JB)
- DYNABRADE Spindle Cover, 51947 (51947)
- AEROQUIP Adpt, MNPT-MJIC, 3/8-18, 7/16-20, Strt (2021-6-4SS)
- CLIMAX METAL PRODUCTS 5/8" ID Split End Stop Collar, Ss (ESC-062-S)
- MILTON H Style 3/8" body Industrial Coupler, 3/8" FNPT, PK5 (1835)
- MILTON H Style Coupler, 3/8" Hose Barb, PK5 (1836-6)
- MILTON Coupler Washer, M / T-Style (768)
- MILTON V Style High Flow Coupler, 3/8" MNPT, PK10 (767)
- MILTON G Style Coupler, 1/2" FNPT, PK2 (S-1815-2)
- MILTON H Style Plug, 3/8" FNPT, PK10 (1838)
- SPEEDAIRE Coupler Body, (F)NPT, 3/8, Aluminum (30E607)
- Milton Hose Fittings