Shop All Quick Connect Fittings
Milton
M Style Plug, 1/4" MNPT, PK 5
Mfr # S-727-5
Zoro # G410915960
product price: $7.69
/pk 5, $1.54/ea
$7.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Type NPT
- Material Steel
- Coupling Component Plug
- Coupling Locking Type Ball
- Max. Flow Rate 40 scfm
Product Information
- Brand Milton
- MFR # S-727-5
- Zoro # G410915960
- Country of Origin United States
- Category Quick Connect Fittings
Dimensions
Thread Size | 1/4 in |
Details
Connection Type | NPT |
Material | Steel |
Item | M Style Plug |
Coupling Component | Plug |
Coupling Locking Type | Ball |
Max. Flow Rate | 40 scfm |
Hose Fitting Gender | Male |
Description
M Style Plug, Steel, Plug, Male, NPT, Package Quantity 5
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL CONTITECH Gearbelt, Hawk Pd, 80 Teeth, 30mm (640 8M 30)
- CONTINENTAL Air Hose, 3/8" ID x 100 ft., Red (IGRD03825-100-G)
- SMC Hex Socket Head Male Adapter, 1/4 in. (KQ2S07-36AS)
- U.S. MOTORS US Motors, ODP, 2 HP, 3-Phase, 1740 RPM Motor, D2P2D (D2P2D)
- MILTON Universal Air Coupler 3 Way "A, M / T", 1/4" FNPT, PK10 (745)
- MILTON H Style Push-Lock Plug, 3/8"Hose Barb, PK5 (1797-6)
- MILTON M Style Industrial Coupler, 3/8" MNPT (S-719)
- MILTON M Style Plug, 3/8" Hose Barb, PK10 (736-6)
- MILTON L Style Plug, 1/4" FNPT, PK10 (792)
- MILTON G Style 1/2" Body Industrial Coupler, 1/2" MNPT, PK5 (1816)
- ALPHA TECHNOLOGIES AIGNEP Bulkhead Union, , 1/2" Tube, Stainless Steel (60050-08)
- Milton Quick Connect Fittings