Shop All Quick Connect Fittings
Milton
M Style Industrial Coupler, 3/8" FNPT
Mfr # S-718
Zoro # G7221403
product price: $7.59
/ea
$7.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Overall Height 0.96
- Overall Length 2.07
- Overall Width 0.96
- Weight 0.251
Product Information
- Brand Milton
- MFR # S-718
- Zoro # G7221403
- UPC # 030937007186
- Country of Origin United States
- Category Quick Connect Fittings
Dimensions
Overall Height | 0.96 |
Overall Length | 2.07 |
Overall Width | 0.96 |
Details
Item | M Style Industrial Coupler,3/8" Fnpt |
Material | Brass |
Weight | 0.251 |
Description
M Style Industrial Coupler,3/8 In. Fnpt
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEALMASTER Mounted Cast Iron Tapped Base Pillow Block Ball Bearing, TB-24 (TB-24)
- CONTINENTAL CONTITECH Synchronous Gearbelt, W-800,100 Teeth (W-800)
- DODGE 209 Normal Duty Pillow Block Ball Bearing Unit, 1-11/16 in Bore (123816)
- TB WOODS Dura-Flex Tire Coupling Hub, WE10, Bore 1" (WE10H1)
- MILTON M Style Coupler, 1/4" FNPT, PK4 (S-715-4)
- MILTON L Style Coupler, 1/4" MNPT (S-794)
- MILTON H Style 3/8" body Industrial Coupler, 1/4" FNPT, PK5 (1833)
- MILTON D Style Coupler, 1/4" FNPT, PK10 (795)
- MILTON HghFlow Couplers, V, Prple, 1/4 " MNPT, PK10 (765VC)
- MILTON Twist Lock Universal Coupler, 2" HB, PK10 (1862-14)
- VALTERRA SPRAY-AWAY QUICK CONNECT , 1/2IN FEMALE, NICKEL PLATED (PF247008)
- Milton Hose Fittings