Shop All Quick Connect Fittings
Milton
M Style Industrial Coupler, 1/4" MNPT
Mfr # S-716
Zoro # G7221674
product price: $6.39
/ea
Sold in multiples of 2 for $12.78
$12.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Weight 0.203
- Overall Width 0.94
- Overall Length 2.06
- Overall Height 0.94
Product Information
- Brand Milton
- MFR # S-716
- Zoro # G7221674
- UPC # 030937007162
- Country of Origin United States
- Category Quick Connect Fittings
Dimensions
Overall Width | 0.94 |
Overall Length | 2.06 |
Overall Height | 0.94 |
Details
Item | M Style Industrial Coupler,1/4" Mnpt |
Material | Brass |
Weight | 0.203 |
Description
M Style Industrial Coupler,1/4 In. Mnpt
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTORQ H Timing Belts (700H200)
- D&D Timing Belt, H, 2 x 30in PL, T60 (300H200)
- TB WOODS Sure-Flex Sleeve Coupling Flange, 9S, Bore 1-3/4" (9S134)
- D&D 66" Outside Length, 1 1/4" Top Width, 2 Ribs (2/A64)
- MILTON M Style Push Type Coupler, 1/4" FNPT, PK10 (755)
- MILTON ColorFit Couplers, A, Grn, 1/4" FNPT, PK10 (775AC)
- MILTON Universal Air Coupler 3 Way "A, M / T", 1/4" FNPT, PK10 (745)
- MILTON Twist Lock Universal Coupler, 1"Hose, PK10 (1862)
- MILTON Twist Lock Univ Coupler, 3/4"MNPT, PK10 (1863-8)
- MILTON Industrial Red Coupler/Plug Kit, 14 pcs. (S-314MKIT)
- PARKER Coupler Plug, Steel, 1/2 In. Pipe, 110 cfm (H3G-F)
- Milton Hose Fittings