Shop All Quick Connect Fittings
Milton
M Style Industrial Coupler, 1/4" FNPT
Mfr # S-715
Zoro # G7221647
product price: $6.19
/ea
Sold in multiples of 2 for $12.38
$12.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Overall Width 0.93
- Overall Height 0.93
- Overall Length 1.96
- Weight 0.237
Product Information
- Brand Milton
- MFR # S-715
- Zoro # G7221647
- UPC # 030937007155
- Country of Origin United States
- Category Quick Connect Fittings
Dimensions
Overall Width | 0.93 |
Overall Height | 0.93 |
Overall Length | 1.96 |
Details
Item | M Style Industrial Coupler,1/4" Fnpt |
Material | Brass |
Weight | 0.237 |
Description
M Style Industrial Coupler,1/4 In. Fnpt
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APACHE 1" x 50 ft Multipurpose Air Hose 150 psi Red (98129627)
- D&D 46" Outside Length, 2/3" Top Width, 1 Ribs (B43/5L460)
- TRITAN Deep Groove Ball Bearing, 2 Rubber Seals, Snap Ring, 35mm Bore Dia., 80mm Outside Dia., 21mm Width (6307 2RSNR/C3 PRX)
- ZORO SELECT 1/2" to 1-15/16" Quick Detachable Bushed Bore 3 Groove 6.35 in OD (603B)
- MILTON L Style Coupler, 1/4" MNPT (S-794)
- MILTON V Style High Flow Plug, 3/8" FNPT, PK10 (763-1)
- MILTON H Style Coupler, 1/4" FNPT (S-1833)
- MILTON M Style Plug, 1/8" FNPT, PK10 (729)
- MILTON M Coupler, Drag Guard, 1/4"MNPT, PK10 (714)
- MILTON D Style Coupler, 1/4" FNPT, PK10 (795)
- SPEEDAIRE Coupler Plug, Hose Barb, 1/4,304 SS (30E588)
- Milton Hose Fittings