Shop All Quick Connect Fittings
Milton
M Style Industrial Air Plug, 3/8" MNPT, PK250
Mfr # 733BK
Zoro # G7221376
product price: $639.99
/pk 250, $2.56/ea
Free Shipping & Returns
$639.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Overall Length 1.75
- Overall Width 0.75
- Weight 0.17
- Overall Height 0.75
Product Information
- Brand Milton
- MFR # 733BK
- Zoro # G7221376
- UPC # 030937305879
- Country of Origin United States
- Category Quick Connect Fittings
Dimensions
Overall Length | 1.75 |
Overall Width | 0.75 |
Overall Height | 0.75 |
Details
Item | M Style Indstrl Air Plug,3/8" Mnpt,PK250 |
Material | Steel |
Weight | 0.17 |
Description
M Style Indstrl Air Plug,3/8 In. Mnpt,PK250, Package Quantity 250
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Condensate Drain WA-2 (WA-2)
- TSUBAKI Single Strand Sprocket, 50 Chain Size, 1 Bore Dia., 13 # of Teeth (50B13F-1)
- MARTINDALE ELECTRIC Brush Saver, Commutator One End = F, One End = P (COMMX007)
- DAYTON 3-Phase General Purpose Motor, 1 1/2 HP, 143-5T/56HZ Frame, 208-230/460V AC Voltage (2NKX8)
- MILTON M Style Push-Lock Coupler, 3/8" Hose, PK10 (1717-6)
- MILTON V Style High Flow Coupler, 1/4" MNPT, PK10 (765)
- MILTON Universal Coupler, 1/4"Body, 1/4"FNPT, PK10 (743)
- MILTON H Style Coupler, 1/4" MNPT (S-1834)
- MILTON L Style Coupler, 1/4" MNPT (S-794)
- MILTON G Style Industrial Plug, 3/8" MNPT, PK100 (1819BK)
- DIXON Male to Bowes Nipple, (M)NPT, 1/2, Steel (N4M6)
- Milton Quick Connect Fittings