Shop All Quick Connect Fittings
Milton
M Style Industrial Air Coupler, 1/4" FNPT, PK100
Mfr # 715BK
Zoro # G7221148
Free Shipping & Returns
$599.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Brass
- Weight 0.237
- Overall Height 0.93
- Overall Width 0.93
- Overall Length 1.96
Product Information
- Brand Milton
- MFR # 715BK
- Zoro # G7221148
- UPC # 030937305787
- Country of Origin United States
- Category Quick Connect Fittings
Dimensions
Overall Height | 0.93 |
Overall Width | 0.93 |
Overall Length | 1.96 |
Details
Item | M Stl Indstrl Air Couplr,1/4" Fnpt,PK100 |
Material | Brass |
Weight | 0.237 |
Description
M Stl Indstrl Air Couplr,1/4 In. Fnpt,PK100, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEATHERHEAD Pipe Hex Nipple 1/4Inx1/4In Pipe, 3325X4 (3325X4)
- ZORO SELECT Hose Clamp, 301 Stainless Steel, Perforated Band, 5/16 in – 5/8 in Clamping Dia, 10 Pack (6202)
- TSUBAKI Roller Chain, Riveted, 60-2 ANSI, 10 ft. (60-2RIV)
- INGERSOLL-RAND Ref Comp Air Dryer, 600 cfm, 230 psi (NVC600)
- MILTON M Style Industrial Coupler, 1/4" FNPT (S-715)
- MILTON M Style Industrial Air Plug, 3/8" MNPT, PK250 (733BK)
- MILTON H Style Plug, 3/8" FNPT, PK10 (1838)
- MILTON 1/4 NPT M Style Nipple and 711S (MI711S)
- MILTON H Style 3/8" body Industrial Coupler, 3/8" MNPT, PK5 (1836)
- MILTON V Style High Flow Coupler, 3/8" FNPT, PK10 (766)
- DYNABRADE Coupler Body, M(NPT), 1/4, Composite (94980)
- Milton Hose Fittings