Shop All Quick Connect Fittings
Milton
M Push-Lock Plug, 1/4"Hose Barb, PK10
Mfr # 1736-4
Zoro # G5037755
product price: $31.39
/pk 10, $3.14/ea
$31.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Hose I.D. 1/4"
- Material Steel
- Overall Length 2.07
- Weight 0.055
- Overall Width 0.69
Product Information
- Brand Milton
- MFR # 1736-4
- Zoro # G5037755
- Country of Origin United States
- Category Quick Connect Fittings
Dimensions
Overall Length | 2.07 |
Overall Width | 0.69 |
Overall Height | 0.69 |
Details
For Hose I.D. | 1/4" |
Material | Steel |
Item | M Push-Lock Plug,1/4"Hose Barb,PK10 |
Weight | 0.055 |
Description
M Push-Lock Plug,1/4 In.Hose Barb,PK10, Package Quantity 10
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HYDRAULI-FLEX 1/4" SAE 100-R2 SN 2-WIRE MSHA HYDRAULIC HOSE 40FT (JR2-04-40)
- ARO Filter/Regulator/Lub., 3/4" NPT, 171 cfm (C38351-800)
- DIVERSITECH Motor Run Capacitor, 370V, Oval (37700H)
- GATES Truflex V-Belts, 4L790 (4L790)
- MILTON Hi Flow Purple Coupler/Plug Kit, 7 pcs. (S-307VKIT)
- MILTON M Coupler and Plug Kit, 1/4"NPT (S-711)
- MILTON T Style Automotive Plug, 1/4" FNPT, PK2 (S-784)
- MILTON V Style High Flow Plug, 3/8" FNPT, PK10 (763)
- MILTON M Style Push-Lock Coupler, 3/8" Hose, PK10 (1717-6)
- MILTON A Style ARO Plug, 1/4" MNPT, PK250 (777BK)
- DIXON Vseries Coupler ST, 1", FNPTF 1" (8VF8-E)
- Milton Hose Fittings