Shop All Filter, Regulator, Lubricator
Milton
Lubricator Metal Bowl, 1/2" NPT
Mfr # 1030-8
Zoro # G5038951
Free Shipping & Returns
$99.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 2.6875
- Material Metal
- Overall Width 2.75
- Overall Length 7
- Weight 1.736
Product Information
- Brand Milton
- MFR # 1030-8
- Zoro # G5038951
- Country of Origin United States
- Category Filter, Regulator, Lubricator
Dimensions
Overall Height | 2.6875 |
Overall Width | 2.75 |
Overall Length | 7 |
Details
Item | Lubricator Metal Bowl,1/2" NPT |
Material | Metal |
Weight | 1.736 |
Description
Lubricator Metal Bowl,1/2 In. NPT
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Radial Ball Bearing, PS, 17mm, 6003 (6003/C3)
- SKF Single Row Ball Brgs (6010-RS1)
- FENNER DRIVES 7/8" Keyless Bushing (6202200)
- SPEEDAIRE Filter Element (4ZK54)
- MILTON Polycarbonate Lubricator, 3/8" NPT (1029)
- MILTON Polycarbonate Mini Filter, 1/4" NPT (S-1144)
- MILTON Filter/Lubricator Mounting Bracket (S-1163-1)
- MILTON Replacement Desiccant Charges, 1 Quart (1170-1)
- MILTON FRL Modular Port Pipe Insert, 1/2" (S-1163-10)
- MILTON Mini Regulator Mounting Bracket (1160)
- FESTO Lubricator LOE-1/2-D-MIDI (LOE-1/2-D-MIDI)
- Milton Filter, Regulator, Lubricator