Shop All Air Guns
Milton
Lever Style Blow Gun, OSHA Tip, 1/4" NPT, PK25
Mfr # 150BK
Zoro # G7219635
product price: $376.99
/pk 25, $15.08/ea
Free Shipping & Returns
$376.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 6
- Overall Height 0.8
- Overall Width 2.68
- Weight 0.61
- Material Zinc
Product Information
Dimensions
Overall Length | 6 |
Overall Height | 0.8 |
Overall Width | 2.68 |
Details
Item | Lvr Stl Blow Gun,Osha Tip,1/4" Npt,PK25 |
Weight | 0.61 |
Material | Zinc |
Description
Lvr Stl Blow Gun,Osha Tip,1/4 In. Npt,PK25, Package Quantity 25
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMPBELL HAUSFELD Brad Nailer and Stapler, 2", 18 ga. Nail (SB504099AV)
- SK PROFESSIONAL TOOLS 3/8 in Drive, 10mm 6 pt Metric Socket, 6 Points (8410)
- MILWAUKEE TOOL 3/8 in. Drive 13/16 in. Magnetic Spark Plug Socket (48-22-9554)
- CLEVELAND Chucking Reamer, 8.00mm Size, HSS, Straight (C25668)
- MILTON Siphon Spray Blow Gun Kit, 4ft (162)
- MILTON Pistol Grip Blow Gun, 1/4" NPT (S-163)
- MILTON Siphon Spray Blow Gun Kit (S-157)
- MILTON Adjustable Pocket Blow Gun, T Style, PK10 (S-117)
- MILTON Turbo Blow Gun Engine Cleaner (S-184)
- MILTON Button, Blo-Gun SAFETY, PK10 (107)
- ASTRO PNEUMATIC $BLOW GUN DELUXE 20" AIR W/20"TIP-NEON O (AO1716)
- Milton Air Guns & Accessories