Shop All Air Guns
Milton
Lever Style Blow Gun, 1/4", Rubber Tip
Mfr # S-148
Zoro # G5034471
$10.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Automotive and Industrial Cleaning Applications
- Includes Rubber Tip, Safety Tip
- Overall Length 4 3/8 in
- Overall Height 0.63
- Air Inlet 1/4 in NPT
Product Information
Dimensions
Overall Length | 4 3/8 in |
Overall Height | 0.63 |
Air Gun Inlet Size | 1/4" NPT |
Overall Width | 2 1/2 in |
Air Inlet Size | 1/4 in |
Details
Application | Automotive and Industrial Cleaning Applications |
Includes | Rubber Tip, Safety Tip |
Air Inlet | 1/4 in NPT |
Nozzle | Safety Tip |
Trigger | Lever |
Item | Lever Style Blow Gun,1/4",Rubber Tip |
Air Consumption | 12.9 scfm |
Weight | 0.302 |
Material | Diecast Zinc |
Maximum Inlet Pressure | 150 psi |
Air Inlet Type | NPT |
Nozzle Tip Material | Rubber |
Description
Lever Style Blow Gun,1/4 In.,Rubber Tip, Lever, Nozzle Tip Material Rubber, Nozzle Safety Tip, Air Inlet Size 1/4 in, Air Inlet Type NPT
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BON TOOL Bon 12-554 Wire Loop Ties, 16 Gauge 5 1/2", 5000/Bundle (12-554)
- PRO-GRADE TOOLS Socket Set 3/8" Dr, 10 Pieces (19023)
- EVOLUTION 8" Mild Steel Cutting Blade, 1" Arbor (8BLADEMS)
- TESA BROWN & SHARPE Dial Test Indicator, Hori, 0 to 0.030 In (599-7030-5)
- MILTON Safety Tip Blow Gun Kit, 1/4" NPT (S-174KIT)
- MILTON Lever Style Blow Gun, 1/4", Full Flow (S-120)
- MILTON Lever Style Blow Gun, 4ft Extension, PK5 (159)
- MILTON Lever Style Blow Gun, Straight Rubber Tip (S-153)
- MILTON Siphon Spray Blow Gun Kit, 2ft (161)
- MILTON Siphon Spray Blow Gun, 1/4" (S-156)
- AIRSPADE Pistol Grip Air Excavation Tool (ASU4105G4)
- Milton Air Guns