Shop All Industrial Hoses
Milton
Leader Hose, 1/2" X 6ft
Mfr # 2780-6LH
Zoro # G8158529
product price: $28.25
/ea
$28.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material EPDM Rubber
- Overall Height 1.12
- Overall Length 73
- Weight 1.76
- Overall Width 1.12
Product Information
- Brand Milton
- MFR # 2780-6LH
- Zoro # G8158529
- UPC # 030937322166
- Country of Origin China
- Category Industrial Hoses
Dimensions
Overall Height | 1.12 |
Overall Length | 73 |
Overall Width | 1.12 |
Details
Material | EPDM Rubber |
Weight | 1.76 |
Description
Leader Hose,1/2" X 6ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEALMASTER PillowBlock SB Bearing, Taperd Rlr, 1-7/16 (RPB 107-2)
- MIDWEST FASTENER 1/4" x 1/4MIP Nylon Plastic Hose Barbs 8PK (66484)
- COXREELS Hose Reel, Hand Crank, 1/2 In ID x 100 Ft (1125-4-100)
- FESTO Solenoid Valve VUVG-S14-M52-MZT-G18-1T1L (VUVG-S14-M52-MZT-G18-1T1L)
- MILTON 3/8" ID x 100 ft. EPDM Rubber Air Hose (1632-100)
- MILTON 1/2" ID x 500 ft. EPDM Rubber Air Hose (1636-500BK)
- MILTON 1/2" ID x 25 ft. EPDM Rubber Air Hose (1636)
- MILTON 1/4" ID x 30" Snubber Hose (S-680)
- MILTON 3/8" ID x 25 ft. EPDM Rubber Air Hose (1632)
- MILTON 3/8" x 2 ft. Snubber Hose (681)
- CONTINENTAL 3/4" ID x 50 ft Rubber Steam Hose RD (20344128)
- Milton Industrial Hoses