Shop All Grease Fittings
Milton
Large Easy Out Grease Fitting Tool
Mfr # S-3235
Zoro # G5527615
$28.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Overall Length 3.38
- Overall Width 2
- Weight 0.198
- Overall Height 0.63
Product Information
- Brand Milton
- MFR # S-3235
- Zoro # G5527615
- Country of Origin India
- Category Grease Fittings
Dimensions
Overall Length | 3.38 |
Overall Width | 2 |
Overall Height | 0.63 |
Details
Item | Zerk Extractor |
Material | Steel |
Weight | 0.198 |
Description
Zerk Extractor
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hose Clamp, 1-1/2 to 1-5/8 In, SAE 150, PK5 (300110150)
- SKF SKF-6202Z C3, Single Row Ball Brgs, 6202Z C3 (6202Z C3)
- RULAND Shaft Collar, Alum, 2 pcs, 12mm Bore Dia. (ENSP30-12MM-A)
- GRUNDFOS Ups15-55Sfc 1/12 Hp 3 Speed (UPS15-55SF)
- MILTON Grease Fitting Assortment, SAE, 80 Pcs (S-3233)
- MILTON Grease Fitting, Short 65 Deg, 1/4"-18, PK5 (S-3212)
- MILTON GreaseFitting, ShortStraight, 1/4"-18, PK50 (S-3211)
- KINGFISHER Grease Fitting, M6-1.00, PK10 (3APA8)
- PERFORMANCE TOOL 10-Pk Grease Fittings-1/8 Npt, W54241 (W54241)
- HERITAGE Button Head Fitting 1/4"-19BSPP CS Z3 (H2803Z3)
- LEGACY GREASE FITTING ASSMT STANDARD 96PC (LML5950)
- Milton Grease Fittings