Shop All Air Compressor Parts
Milton
L Swivel Adapter, 1/4" NPT, PK10
Mfr # 660
Zoro # G5034307
product price: $83.35
/pk 10, $8.33/ea
Free Shipping & Returns
$83.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Weight 0.122
- Overall Width 1.07
- Overall Length 1.51
- Overall Height 0.77
Product Information
- Brand Milton
- MFR # 660
- Zoro # G5034307
- Country of Origin Taiwan, Province of China
- Category Air Compressor Parts
Dimensions
Overall Width | 1.07 |
Overall Length | 1.51 |
Overall Height | 0.77 |
Details
Item | L Swivel Adapter,1/4" NPT,PK10 |
Material | Brass |
Weight | 0.122 |
Description
L Swivel Adapter,1/4 In. NPT,PK10, Package Quantity 10
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNAQUIP CONTROLS 3/4" FNPT Stainless Steel Pneumatic Ball Valve Inline (P3S24AJDA052A)
- THETFORD CHAINLIFE 17OZ AEROSOL (35017PA)
- HANSEN Hydraulic Quick Connect Hose Coupling, Steel Body, Push-to-Connect Lock, 3/4"-14 Thread Size (19FFS75)
- DAYTON Sleeve Bearing, 1/2x5/8x3/8 L, PK3 (3FJK9)
- MILTON 3/8 Fem P-Style Coupler (487)
- MILTON 1/8 Npt Tank Val (684)
- MILTON Single Head Chuck Washer, PK10 (500-7)
- MILTON Dual HeadChuck Washer, PK10 (500-6)
- CHICAGO PNEUMATIC Magnetic Starter, 7.5-10 HP, 460V (1312101277)
- TRU-FLATE Plug, 38 in, MNPT, Steel (12-227)
- SENCO Air Compressr-Twin 2.5Gl (PC0968)
- Milton Compressor, Air Tank & Pneumatic Tool Parts