Shop All Quick Connect Fittings
Milton
L Style Plug, 1/4" MNPT, PK10
Mfr # 791
Zoro # G5037265
product price: $22.99
/pk 10, $2.30/ea
$22.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Overall Width 0.56
- Overall Height 0.56
- Overall Length 2.25
- Weight 0.123
Product Information
- Brand Milton
- MFR # 791
- Zoro # G5037265
- Country of Origin United States
- Category Quick Connect Fittings
Dimensions
Overall Width | 0.56 |
Overall Height | 0.56 |
Overall Length | 2.25 |
Details
Item | L Style Plug,1/4" MNPT,PK10 |
Material | Steel |
Weight | 0.123 |
Description
L Style Plug,1/4 In. MNPT,PK10, Package Quantity 10
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL CONTITECH BX85 Cogged V-Belt, 88" Outside Length, 21/32" Top Width, 1 Ribs (BX85)
- LOCTITE Anti Seize, 8 oz, Can, White Mineral Oil LB N-1000(TM) (234251)
- CR-SKF Small Bore Seals Longlife (70X90X10 CRW1 V)
- WORLD WIDE FITTINGS Male Flat Face O-Ring Bulkhead to Male Flat Face O-Ring Straight Union (4325X08X08)
- MILTON A Style Coupler and Plug, 1/4" NPT (S-772)
- MILTON Twist Lock Universal Coupler, 2"FNPT, PK10 (1864-14)
- MILTON L Style Lincoln Plug, 1/4" MNPT, PK250 (791BK)
- MILTON L Style Coupler, 1/4" FNPT, PK10 (790)
- MILTON HghFlow Couplers, V, Prple, 1/4 " MNPT, PK10 (765VC)
- MILTON M Style Plug, 1/4" Hose Barb, PK10 (736)
- FOSTER Manual Industrial Socket, 1/4"MPT, SS303 (3103S/S)
- Milton Hose Fittings