Shop All Quick Connect Fittings
Milton
L Style Plug, 1/4" FNPT, PK10
Mfr # 792
Zoro # G5037256
product price: $38.39
/pk 10, $3.84/ea
$38.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Weight 0.12
- Overall Length 2.05
- Overall Height 0.63
- Overall Width 0.63
Product Information
- Brand Milton
- MFR # 792
- Zoro # G5037256
- Country of Origin United States
- Category Quick Connect Fittings
Dimensions
Overall Length | 2.05 |
Overall Height | 0.63 |
Overall Width | 0.63 |
Details
Item | L Style Plug,1/4" FNPT,PK10 |
Material | Steel |
Weight | 0.12 |
Description
L Style Plug,1/4 In. FNPT,PK10, Package Quantity 10
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Ind Link Double Strand Connecting (2YEF3)
- DIXON 45Deg Grease Whip Zerk Ball Check, 1/8-27 NPT Thread, 0.86 in OAL, Steel, Zinc Plated (GWHZ045R)
- NSK Tapered Roller Metric Type (30307J)
- GATES Hose Clamp, 32973 (32973)
- MILTON P Style Push-Lock Coupler, 3/8" Hose, PK5 (1746-6)
- MILTON T Push-Lock Plug, 3/8"Hose Barb, PK10 (1783-6)
- MILTON V Style High Flow Coupler, 1/4" MNPT, PK10 (765)
- MILTON M Style Industrial Air Plug, 1/4" MNPT, PK250 (727)
- MILTON HghFlw Plug, V-Style, Prple, 1/4" FNPT, PK20 (761VC-20)
- MILTON Universal Coupler, 1/4"Body, 1/4"FNPT, PK10 (743)
- DIXON Barb to Automotive Plug, Barb, 3/8, Steel (J3S3)
- Milton Hose Fittings