Shop All Quick Connect Fittings
Milton
L Style Coupler, 1/4" FNPT, PK10
Mfr # 790
Zoro # G7220667
Free Shipping & Returns
$184.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Overall Height 1
- Weight 0.368
- Overall Width 1
- Overall Length 2.5
Product Information
- Brand Milton
- MFR # 790
- Zoro # G7220667
- UPC # 030937302670
- Country of Origin United States
- Category Quick Connect Fittings
Dimensions
Overall Height | 1 |
Overall Width | 1 |
Overall Length | 2.5 |
Details
Item | L Style Coupler,1/4" Fnpt,PK10 |
Material | Steel |
Weight | 0.368 |
Description
L Style Coupler,1/4 In. Fnpt,PK10, Package Quantity 10
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROSTA Elastomeric Tensioner, 25 mm Arm Width (06011002)
- DAYTON CX120 Cogged V-Belt, 124" Outside Length, 7/8" Top Width, 1 Ribs (4FJ30)
- CONTROL DEVICES Valve, Check, 1/8 In (CB13)
- BANDO 686 mm Outside Length, 13 mm Top Width, 1 Ribs (A25)
- MILTON M Coupler and Plug Kit, 1/4"NPT (S-711)
- MILTON Sfty Exhaust Coupler, 1/4"Body, 1/4"MNPT (S-1751)
- MILTON V Style High Flow Plug, 1/4" MNPT, PK10 (760-1)
- MILTON ColorFit Plug, M-Style, Red, 1/4" FNPT, PK20 (728MC-20)
- MILTON ColorFit Plug, A-Style, Grn, 1/4" MNPT, PK20 (777AC-20)
- MILTON A Style Coupler and Plug, 1/4" NPT (S-772)
- FJC R1234Yf Lowside Coupler (6802)
- Milton Hose Fittings