Shop All Quick Connect Fittings
Milton
J.I.C 1/2"x20 Slip Sleeve Constant Bleed
Mfr # C1014
Zoro # G7220238
original price:
$86.34
7% off
new price: $79.99
/ea
Free Shipping & Returns
$79.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Overall Length 2.13
- Overall Width 1
- Overall Height 1
- Weight 0.204
Product Information
- Brand Milton
- MFR # C1014
- Zoro # G7220238
- UPC # 030937317421
- Country of Origin United States
- Category Quick Connect Fittings
Dimensions
Overall Length | 2.13 |
Overall Width | 1 |
Overall Height | 1 |
Details
Item | J.i.c 1/2"x20 Slip Sleeve Constant Bleed |
Material | Brass |
Weight | 0.204 |
Description
J.i.c 1/2 In.x20 Slip Sleeve Constant Bleed
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QA1 Female Rod End, SS, LH, 5/8-18 (GFL10T)
- ZORO SELECT Straight Double Bolt or Band, 3 in Hose I.D, 3 in Thread (3LZ89)
- BALDOR-RELIANCE 3-Phase AC Induction Motor, 1 1/2 HP, 56YZ Frame, 208V AC, 230V AC, 460V AC Voltage (CFM3166A)
- ENERPAC DA6853446SR, PISTON SLEEVE KIT (DA6853446SR)
- MILTON Universal Air Coupler 3 Way "A, M / T", 1/4" FNPT, PK10 (745)
- MILTON AA Style Coupler, 3/8" FNPT, PK5 (1875)
- MILTON M Coupler and Plug Kit, 1/4"NPT, PK10 (711)
- MILTON G Style Plug, 1/2" MNPT, PK5 (1857)
- MILTON Sfty Exhaust Coupler, 1/4"Body, 1/4"FNPT (S-1750)
- MILTON M Push-Lock Plug, 3/8"Hose Barb, PK10 (1736-6)
- COILHOSE PNEUMATICS 1/4" Automotive Steel Coupler 1/4" FPT (160S)
- Milton Hose Fittings