Shop All Tire Inflation Kits
Milton
Inflator Gauge, Digital, Large Bore Chuck
Mfr # S-578D
Zoro # G2682817
product price: $115.99
/ea
Free Shipping & Returns
$115.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Nylon Handle and Brass Fittings
- Overall Height 1.6
- Overall Length 9.9
- Weight 1.85
- Overall Width 4.6
Product Information
- Brand Milton
- MFR # S-578D
- Zoro # G2682817
- UPC # 030937323156
- Country of Origin United States
- Category Tire Inflation Kits
Dimensions
Overall Height | 1.6 |
Overall Length | 9.9 |
Overall Width | 4.6 |
Details
Material | Nylon Handle and Brass Fittings |
Item | Inflator Gauge,Digital,Large Bore Chuck |
Weight | 1.85 |
Description
Inflator Gauge,Digital,Large Bore Chuck
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A & I PRODUCTS Isolator; Cab Mount, Upper 4" x4" x2" (A-RE62901)
- HAVIS Con, Acsy, Box, Im, 6Ms, 4.5D, W-Lid (C-AP-0645-L)
- MAIN FILTER BALDWIN PT8405MPG Replacement Transmission Filter Kit from Main Filter Inc (includes gaskets and o-rings) for Allison Transmission (MF0592945)
- WEATHERTECH BumpStepXL, 81BS1XL (81BS1XL)
- MILTON Replacement Dual Head Air Chuck, PK10 (690)
- MILTON Inflator Gage, Straight Head Air Chuck (S-504)
- MILTON Dual Head Straight Foot Chuck, Brass (693-12CG)
- MILTON Air Chuck, Dual Head 12", 1/4"FNPT (S-690-12)
- MILTON Large Bore Inflator Gauge (556)
- MILTON On Board Truck Tire Inflator Gauge (552)
- INTERSTATE PNEUMATICS 17 Piece Tire Gauge / Blow Gun / Fitings Kit (TGBCK)
- Milton Tire Inflation Kits