Shop All Tire Inflation Kits
Milton
Inflator Gauge, Analog, Large Bore Chuck
Mfr # S-578A
Zoro # G2682729
product price: $105.99
/ea
Free Shipping & Returns
$105.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Nylon Handle and Brass Fittings
- Overall Length 9.9
- Weight 1.98
- Overall Width 4.6
- Overall Height 1.6
Product Information
- Brand Milton
- MFR # S-578A
- Zoro # G2682729
- UPC # 030937323149
- Country of Origin United States
- Category Tire Inflation Kits
Dimensions
Overall Length | 9.9 |
Overall Width | 4.6 |
Overall Height | 1.6 |
Details
Material | Nylon Handle and Brass Fittings |
Item | Inflator Gauge,Analog,Large Bore Chuck |
Weight | 1.98 |
Description
Inflator Gauge,Analog,Large Bore Chuck
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BILSTEIN Mini Cooper 13-07 Strut Assembly, 22-215949 (22-215949)
- PETERSON MANUFACTURING Mounts In Bumper Hole Incandescent Bulb Chrome Plated Steel Snaps (V438)
- CRC T-Force Degreaser MUO, 20 oz Aerosol Spray Can, Ready To Use, Solvent Based, K1 (03916)
- FUSION Right Elbow Terminal, 2/0 ga, Orng, Neg (416320-525-001N)
- MILTON Dual Head Straight Chuck Inflator Gauge (517)
- MILTON Inflator Gage, Straight Head Air Chuck (S-504)
- MILTON Air Chuck, UNS Single Head 7/16"-27, PK10 (500-43)
- MILTON Air Chuck, Extended Reach Dual Head, 1/4" (S-693-12)
- MILTON Single Tire Auto Inflator (561)
- MILTON Air Chuck, 1/4", Single Head, PK10 (699)
- COILHOSE PNEUMATICS Dial Inflator 0-60PSI Clip-On Chuck 36" Hose (CO TGC1332-60)
- Milton Tire Inflation Kits