Shop All Tire Inflation Kits
Milton
Inflator Gauge, Analog, Ball Foot Chuck
Mfr # S-575A
Zoro # G2682841
Free Shipping & Returns
$98.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Nylon Handle and Brass Fittings
- Overall Height 1.6
- Overall Length 9.9
- Overall Width 4.6
- Weight 1.77
Product Information
- Brand Milton
- MFR # S-575A
- Zoro # G2682841
- UPC # 030937323088
- Country of Origin United States
- Category Tire Inflation Kits
Dimensions
Overall Height | 1.6 |
Overall Length | 9.9 |
Overall Width | 4.6 |
Details
Material | Nylon Handle and Brass Fittings |
Item | Inflator Gauge,Analog,Ball Foot Chuck |
Weight | 1.77 |
Description
Inflator Gauge,Analog,Ball Foot Chuck
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PEAK Antifreeze Coolant, 55 gal., 50/50 (FCAB51)
- MTD Wheel Asm-Friction (918-07239)
- CURT Trailer Hitch, 1-1/4" Rcvr, Class 1,11396 (11396)
- JOHNSON PUMP Johnson Pump 72303-002 Bilge Alert High Water Alarm, 24V (72303-002)
- MILTON DualHead Straight FootChuck Service Gage (S-982)
- MILTON Air Chuck, 1/4", Single Head, PK100 (699BK)
- MILTON Inflator Gage, Straight Head Air Chuck (S-504)
- MILTON Tire Tread Depth Gage (S-448)
- MILTON Dual Head Chuck Service Gage, 0-160 psi (S-976)
- MILTON Passenger Car Tire Gage, 5-50 psi, PK10 (S-921)
- WESTWARD Pencil Tire Press Gauge, 10 to 50 psi (2HKW7)
- Milton Tire Inflation Kits