Shop All Tire Inflation Kits
Milton
Inflator Gauge, Analog, Ball Chuck, Clip
Mfr # 573A
Zoro # G2682500
product price: $106.99
/ea
Free Shipping & Returns
$106.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Nylon Handle and Brass Fittings
- Overall Length 9.9
- Overall Height 1.6
- Weight 2.09
- Overall Width 4.6
Product Information
- Brand Milton
- MFR # 573A
- Zoro # G2682500
- UPC # 030937323040
- Country of Origin United States
- Category Tire Inflation Kits
Dimensions
Overall Length | 9.9 |
Overall Height | 1.6 |
Overall Width | 4.6 |
Details
Material | Nylon Handle and Brass Fittings |
Item | Inflator Gauge,Analog,Ball Chuck,Clip |
Weight | 2.09 |
Description
Inflator Gauge,Analog,Ball Chuck,Clip
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE Turn Lamp- Yel- 24V- Gmt Mnt- Snovaled-, 52073 (52073)
- CARVER COVERS Bimini Top 60" Replacement Hold-Down Straps w/Single Snap-Hook, PK4 (62060)
- SKF Shaft Seal, 2-1/2 x 4 x 3/8", CRWA1, Nitrile (25108)
- BUYERS PRODUCTS Solid Aluminum Round Grab Handle - 1/2 Diameter x 13 Inch Long (B239914AL)
- MILTON Dual Head Straight Chuck Inflator Gauge (S-506)
- MILTON Air Chuck, Straight Foot Dual Head, 1/4" (S-693)
- MILTON Low Pressure Tire Gage, 2 -20 psi (S-917)
- MILTON Inflator Gauge, Digitl, Straight Dual Chck (S-577D)
- MILTON Large Bore Inflator Gauge (556)
- MILTON Dual Head Straight Foot Tire Gage, 20-120 (S-929)
- GROZ Cordless Tire Inflator (CTI/D/6)
- Milton Tire Inflation Kits