Shop All Filter, Regulator, Lubricator
Milton Industries
Milton Lubricator Metal Bowl 1/2in NPT 200 PSI 9 oz. Bowl
Mfr # 1031-8
Zoro # G908809382
Free Shipping & Returns
$157.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Milton Industries
- MFR # 1031-8
- Zoro # G908809382
- UPC # 30937303110
- Country of Origin United States
- Category Filter, Regulator, Lubricator
Description
Milton 1031-8 lubricator metal bowl 1/2 npt 200 psi 9 oz. Bowl this 1/2 npt lubricator metal bowl is the drip style which allows precise settings for trouble free protection. The adjusting knob can be removed in order to prevent tampering and the sight glass dome allows observation for instant drip rate adjustment. The 9 ounce polycarbonate bowl may be filled without shutting down line pressure delivering oil at an air flow as low as 2 scfm. Lubricator is designed to provide oil to air tools that require oil for operation. Maximum pressure of 200 psi and 142 scfm.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Shaft Collar, Set Screw, 1Pc, 1-3/16 In, SS (1L642)
- B B MANUFACTURING 1760-8MX-36, Timing Belt, Polyurethane, Carbon Tensile (1760-8MX-36)
- DAYTON Motor Start Capacitor, 270-324 MFD, Round (2MEU1)
- ORS Ball Bearing, 25mm Bore, 80mm, 21mm, W (6405 C3)
- MILTON INDUSTRIES 1/4" NPT Mini Regulator (S-1145)
- MILTON INDUSTRIES In-Line Filter (S-637)
- MILTON INDUSTRIES 1/4" NPT Air Regulator (1113)
- ALL TOOL DEPOT 1/4" NPT MID FLOW 4 Stages Filter Regulator Coalescing Desiccant Dryer System (MANUAL DRAIN) (F-FLMR862N)
- ARO Lubricator (Super-Duty Series), L36561-10 (L36561-100)
- CAMOZZI Filter, Mc Series NPT (MC104-F00TF)
- SPEEDAIRE FRL, 1/2 In. NPT, 60 cfm, 150 psi (7D722)
- Milton Industries Filter, Regulator, Lubricator