Shop All Quick Connect Fittings
Milton
Industrial Red Coupler/Plug Kit, 14 pcs.
Mfr # S-314MKIT
Zoro # G0018063
$28.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Overall Length 1.875
- Overall Height 0.875
- Overall Width 0.875
- Weight 0.145
Product Information
- Brand Milton
- MFR # S-314MKIT
- Zoro # G0018063
- UPC # 030937322579
- Country of Origin China
- Category Quick Connect Fittings
Dimensions
Overall Length | 1.875 |
Overall Height | 0.875 |
Overall Width | 0.875 |
Details
Item | Industrial Red Coupler/Plug Kit,14 pcs. |
Material | Steel |
Weight | 0.145 |
Description
Industrial Red Coupler/Plug Kit,14 pcs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF Angular Contact Bearing, 30mm, O.D. 72mm (7306 BECBY)
- ENERPAC Repair Kit (P60234-1SR)
- SEALMASTER Flange Bearing, 4-Bolt, Ball, 1-5/8" Bore (SF-26)
- INGERSOLL-RAND Inlet Bushing (IRLA411-565)
- MILTON T Style Automotive Coupler, 1/4" FNPT (S-785)
- MILTON Universal Coupling Washer, 1/4" to 1", PK10 (1865-3)
- MILTON M Style Industrial Air Coupler, 3/8" Hose Barb, PK100 (717-6BK)
- MILTON M Style Push-Lock Coupler, 3/8" Hose, PK10 (1717-6)
- MILTON L Style Coupler, 1/4" MNPT (S-794)
- MILTON D Style Coupler, 1/4" FNPT, PK10 (795)
- INTERSTATE PNEUMATICS 1/4 Inch FPT x 1/4 Inch MPT Universal Swivel Fitting (FS24)
- Milton Hose Fittings