Shop All Spring Return Hose Reels
Milton
Hose Reel, 3/8" Hose Dia., 50 ft. Length, 300 psi
Mfr # 2760-50D
Zoro # G8158510
product price: $217.99
/ea
Free Shipping & Returns
$217.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Duty Rating Heavy Duty
- Finish - Hose Reels Powder Coated
- Hose Inside Dia. 3/8"
- Hose Length 50 ft.
- Housing Material Steel
Product Information
- Brand Milton
- MFR # 2760-50D
- Zoro # G8158510
- UPC # 030937322111
- Country of Origin China
- Category Spring Return Hose Reels
Dimensions
Hose Inside Dia. | 3/8" |
Hose Length | 50 ft. |
Overall Length | 19 |
Overall Width | 8 |
Overall Height | 19.75 |
Details
Duty Rating | Heavy Duty |
Finish - Hose Reels | Powder Coated |
Housing Material | Steel |
Max. Pressure | 300 psi |
Media - Hose Reels | Air |
Mounting | Walls, Ceilings, Benches or Trucks |
Item | Hose Reel,Dual Arm,3/8" X 50ft |
Material | Steel |
Weight | 37 |
Description
Hose Reel,Dual Arm,3/8 In. X 50ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 40 Chain Size, 3/4 Bore Dia., 24 # of Teeth (40BS24H X 3/4)
- CAMPBELL HAUSFELD Tank Gasket (PT008702AV)
- FUJI ELECTRIC Regenerative Blower, 0.33 HP, 42 CFM (VFC200A-7W)
- CHICAGO RAWHIDE Small Bore Seals (19213)
- MILTON Hose Reel, 1/2" Hose Dia., 50 ft. Length, 300 psi (2780-50D)
- MILTON Industrial Auto-Retracting Air Hose Reel (2770-50D)
- MILTON Industrial Auto-Retracting Air Hose Reel (2790-50)
- COXREELS Spring Rewind Hose Reel Less Hose, 3/8" Hose Dia., 100 ft. Length (TSHL-N-3100-SS)
- COXREELS Spring Return Hose Reel, 3/8" Hose Dia., 50 ft. Length, 300 psi (EZ-SH-350-RH-BXB)
- PREVOST Hose Reel, 5/16" Hose Dia., 40 ft. Length, 175 psi (DRF 0812IS)
- AMFLO Amflo 588HR-RET Automatic, Enclosed Air Hose Reel, Hybrid Polymer/Plastic, Yellow (588HR-RET)
- Milton Spring Return Hose Reels