Shop All Push On Hose Fittings
Milton
Hose End Fitting, 1/4 MNPT x 3/8 ID, PK10
Mfr # 602
Zoro # G5038157
product price: $13.99
/pk 10, $1.40/ea
$13.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Hose I.D. 3/8"
- Material Brass
- Thread Size 1/4"
- Thread Type (M)NPT
- Overall Height 0.57
Product Information
- Brand Milton
- MFR # 602
- Zoro # G5038157
- Country of Origin United States
- Category Push On Hose Fittings
Dimensions
Thread Size | 1/4" |
Overall Height | 0.57 |
Overall Length | 1.74 |
Overall Width | 0.57 |
Details
For Hose I.D. | 3/8" |
Material | Brass |
Thread Type | (M)NPT |
Item | Hose End Fitting,1/4 MNPT x 3/8 ID,PK10 |
Weight | 0.045 |
Description
Hose End Fitting,1/4 MNPT x 3/8 ID,PK10, Package Quantity 10
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hose Clamp, 2-1/4 to 4-1/4 In, SAE 60, PK10 (6760170)
- PARKER Service Kit, 120 VAC, B Series (PS2982B53P)
- AIRMASTER FAN 18 Head Assembly 18 Enclosed Motor (37113)
- DDS Shaft Seal, 45 x 65 x 12 mm., TC, Nitrile Rubber (456512TC)
- MILTON Hose Fitting Adapter, FNPT x MNPT, 1/4" x 1/8" (653)
- MILTON 3/8" ID x 250 ft. Push-Lock Hose (1629-250)
- MILTON Swivel Fitting, 3/8" MNPT, 1/4" ID HB (S-99681-3)
- MILTON Load Genie, 3/8" FNPT x 3/8" MNPT (1098-6)
- MILTON Hose Mender Fitting, 3/8" ID, PK10 (642)
- MILTON Hose Mender Fitting, 1/4" ID, PK10 (640)
- SMC 1/4" Male Run Tee, TubexMNPT (KQ2Y07-34AS)
- Milton Push On Hose Fittings