Shop All Tire Inflation Kits
Milton
High Pressure Gage Element, 600 psi
Mfr # C1066
Zoro # G5527116
Free Shipping & Returns
$396.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Overall Width 1.63
- Overall Height 1.13
- Overall Length 8.06
- Weight 0.858
Product Information
- Brand Milton
- MFR # C1066
- Zoro # G5527116
- Country of Origin United States
- Category Tire Inflation Kits
Dimensions
Overall Width | 1.63 |
Overall Height | 1.13 |
Overall Length | 8.06 |
Details
Material | Aluminum |
Item | High Pressure Gage Element,600 psi |
Weight | 0.858 |
Description
High Pressure Gage Element,600 psi
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RONSTAN F20 Splicing Needle W/ Puller Medium 4-6Mm Line (RFSPLICE-F20)
- ARIES 6-1/2" W Black Powder Coated Steel Running Boards (2055539)
- PIONEER CABLE Solenoid, 771108 (771108)
- GATES Classical Section Wrapped V-Belt, B53 (B53)
- MILTON On Board Truck Tire Inflator Gauge (552)
- MILTON Inflator Gage, Straight Head Air Chuck (S-504)
- MILTON Lock On Air Chuck, 1/4"FNPT (1470)
- MILTON Chuck For Mils516 (P516)
- MILTON Inflator Gauge, Analog, Straight Chuck (S-574A)
- MILTON Air Chuck, Dual Head 1/4"FNPT (S-690)
- MILTON Replacement Dual Head Air Chuck, PK10 (690)
- Milton Tire Inflation Kits