Shop All Filters & Regulators
Milton
High Pressure FRL Regulator, 1/2" NPT
Mfr # 1115-8
Zoro # G5038820
original price:
$80.19
5% off
new price: $75.45
/ea
Free Shipping & Returns
$75.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 5.25
- Body Material Die Cast Aluminum
- Overall Height 2 11/16 in
- Overall Width 2 3/4 in
- Weight 1.1
Product Information
- Brand Milton
- MFR # 1115-8
- Zoro # G5038820
- Country of Origin United States
- Category Filters & Regulators
Dimensions
Overall Length | 5.25 |
Overall Height | 2 11/16 in |
Overall Width | 2 3/4 in |
Details
Item | High Pressure FRL Regulator,1/2" NPT |
Body Material | Die Cast Aluminum |
Weight | 1.1 |
Material | Aluminum |
Description
High Pressure FRL Regulator,1/2 In. NPT, Overall Width 2 3/4 in, Body Material Die Cast Aluminum
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TB WOODS V-Belt Sheave, Classical, 13.0 dia. x 5C-E (1305C)
- RUBBERWORX 2" X 50FT DOUBLE JACKET MILL HOSE CPLD ALUM C X E CAMLOCKS (MILL200DJX50-CE-AL)
- DAYTON Motor Run Capacitor: Oval, 370V AC, 15 mfd, 3 9/16 in Overall H (2MDV9)
- ARO Manual Air Control Valve, 4-Way, 1/4in NPT (M212LM-R)
- MILTON High Pressure FRL Regulator, 1/4" NPT (1113-8)
- MILTON Air Regulator, 1/2" NPT (1115)
- MILTON Air Regulator, 1/4" NPT (1113)
- MILTON Piggyback Filter/Regulator, 1/2" NPT (1111)
- MILTON Deluxe Metal FR Duo, 1/2" NPT (1108)
- MILTON Mini Piggyback FR Duo, 1/4" NPT, Poly (S-1142)
- SPEEDAIRE Filter/Regulator, 80 cfm, 250psi (4ZK86)
- Milton Filters & Regulators