Shop All Quick Connect Fittings
Milton
HghFlow Couplers, V, Prple, 1/4 " MNPT, PK10
Mfr # 765VC
Zoro # G4145099
product price: $69.15
/pk 10, $6.92/ea
$69.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Overall Length 2.19
- Overall Width 0.94
- Weight 0.17
- Overall Height 0.94
Product Information
- Brand Milton
- MFR # 765VC
- Zoro # G4145099
- UPC # 030937323477
- Country of Origin China
- Category Quick Connect Fittings
Dimensions
Overall Length | 2.19 |
Overall Width | 0.94 |
Overall Height | 0.94 |
Details
Item | HghFlow Couplers,V,Prple,1/4 " MNPT,PK10 |
Material | Steel |
Weight | 0.17 |
Description
HghFlow Couplers,V,Prple,1/4 In. MNPT,PK10, Package Quantity 10
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Spring Return Hose Reel, 1/2 in Hose Dia., 35 ft Length, 300 psi (45UZ35)
- TB WOODS L-Jaw Coupling Hub, L110, Sint Iron, 42mm (L11042MM)
- CARLISLE BX96 Gold-Ribbon Cog-Belt (BX96)
- KRYTOX Vacuum Pump Lubricant, 1514, Bottle, 0.5kg (1514)
- MILTON A Style ARO Plug, 1/4" Hose Barb, PK250 (777-4)
- MILTON H Style Plug, 3/8" MNPT, PK10 (1837)
- MILTON H Style Plug, 1/4" MNPT, PK10 (1839)
- MILTON P Style Coupler, 3/8" Hose Barb, PK5 (1806-6)
- MILTON A Style Plug, 1/4" MNPT, PK10 (777)
- MILTON M Style Industrial Air Plug, 1/4" MNPT, PK250 (727)
- FOSTER Industrial Plug, 1/4\u0022 FPT, Brass (11-3B)
- Milton Hose Fittings