Shop All Quick Connect Fittings
Milton
H Style Industrial Plug, 3/8" Hose Barb, PK100
Mfr # 1837-6BK
Zoro # G7221026
product price: $390.99
/pk 100, $3.91/ea
Free Shipping & Returns
$390.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Weight 0.083
- Overall Width 0.69
- Overall Height 0.69
- Overall Length 2.36
Product Information
- Brand Milton
- MFR # 1837-6BK
- Zoro # G7221026
- UPC # 030937306784
- Country of Origin United States
- Category Quick Connect Fittings
Dimensions
Overall Width | 0.69 |
Overall Height | 0.69 |
Overall Length | 2.36 |
Details
Item | H Stl Indstrl Plug,3/8" Hose Barb,PK100 |
Material | Steel |
Weight | 0.083 |
Description
H Stl Indstrl Plug,3/8 In. Hose Barb,PK100, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FECHOMETAL USA Bolt Clamp 3/4 x 0.030 x 72" Stainl, PK5 (SPAFTA7308183N)
- BUNTING BEARINGS Sleeve Bearing, 3/4" I.D., 1" O.D., 3" L (EBCB121624)
- CLIMAX METAL PRODUCTS Shaft Collar, Set Screw, 1Pc, 1 In, SS (C-100-S)
- D&D 63" Outside Length, 2/3" Top Width, 1 Ribs (B60/5L630)
- MILTON T Style Automotive Coupler, 1/4" FNPT, PK100 (785BK)
- MILTON V Style High Flow Coupler, 1/4" MNPT, PK10 (765)
- MILTON P Style Plug, 1/4" FNPT, PK10 (1810)
- MILTON Industrial Red Coupler/Plug Kit, 3 pcs. (S-303MKIT)
- MILTON H Style Coupler, 3/8" Hose Barb, PK5 (1836-6)
- MILTON Safety Clip for Universal Coupling, PK10 (1865-1)
- PRIMEFIT 6-Ball Automotive Coupler 1/4" x 3/8" Std Hose Barb 10PCS (TC1438BB6-B10-P)
- Milton Quick Connect Fittings