Shop All Quick Connect Fittings
Milton
H Style Industrial Plug, 3/8" FNPT, PK100
Mfr # 1838BK
Zoro # G7221175
product price: $270.99
/pk 100, $2.71/ea
Free Shipping & Returns
$270.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Overall Width 0.75
- Overall Height 0.75
- Overall Length 1.81
- Weight 0.186
Product Information
- Brand Milton
- MFR # 1838BK
- Zoro # G7221175
- UPC # 030937306791
- Country of Origin United States
- Category Quick Connect Fittings
Dimensions
Overall Width | 0.75 |
Overall Height | 0.75 |
Overall Length | 1.81 |
Details
Item | H Style Industrial Plug,3/8" Fnpt,PK100 |
Material | Steel |
Weight | 0.186 |
Description
H Style Industrial Plug,3/8 In. Fnpt,PK100, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITSUBOSHI GigaTorque Timing Belt 8mm Pitch, Carbon Fiber Cord, 12mm W x 800mm L - 8MGT-800-12 (120G8M800)
- TRITAN Taper-Lock Bushing, 3/4in.Bore dia., Steel (1108 X 3/4)
- INGERSOLL-RAND Front End Plate (2131-11)
- RULAND Coupling, Set Screw Type, Bore 3/4 In (SCC-12-12-F)
- MILTON Hi Pressure Straight Thru Plug, 3/8" MNPT, PK50 (1767BK)
- MILTON Automotive Blue Coupler/Plug Kit, 14 pcs. (S-314TKIT)
- MILTON V Style Coupler and Plug Kit, 2 Pcs (S-216)
- MILTON T Style Automotive Coupler, 1/4" FNPT (S-785)
- MILTON A Style ARO Coupler, 1/4" FNPT, PK100 (775BK)
- MILTON M Style Industrial Coupler, 3/8" FNPT (S-718)
- PLEWS Amflo CP21 Plug, 1/4 in, I/M x MNPT, Steel (12-224)
- Milton Hose Fittings