Shop All Quick Connect Fittings
Milton
G Style Plug, 3/8" MNPT, PK5
Mfr # 1819
Zoro # G5037046
product price: $20.45
/pk 5, $4.09/ea
$20.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Weight 0.135
- Overall Width 0.69
- Overall Height 0.69
- Overall Length 2.34
Product Information
- Brand Milton
- MFR # 1819
- Zoro # G5037046
- Country of Origin United States
- Category Quick Connect Fittings
Dimensions
Overall Width | 0.69 |
Overall Height | 0.69 |
Overall Length | 2.34 |
Details
Item | G Style Plug,3/8" MNPT,PK5 |
Material | Steel |
Weight | 0.135 |
Description
G Style Plug,3/8 In. MNPT,PK5, Package Quantity 5
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILKERSON Regulator, Aluminum, 4 1/8" H, 1 9/16" W (R08-02-F0G0B)
- BOSTON GEAR Speed Reducer, C-Face, 56C, 20:1 (F718-20-B5-G)
- TIMKEN TIM-462A, Tapered Roller Bearing 4 Od, Trb Single Cone 4 Od, 462A (462A)
- CONTINENTAL CONTITECH 1/4" ID x 25 ft. PVC Air Hose 300 PSI BL (PLB02530-25)
- MILTON Twist Lock Universal Coupler, 1/2"HB, PK10 (1862-6)
- MILTON P Style Coupler, 1/4" FNPT (S-1803)
- MILTON G Style Coupler, 1/2" FNPT (S-1815)
- MILTON Twist Lock Universal Coupler, 2" HB, PK10 (1862-14)
- MILTON L Style Coupler, 1/4" FNPT (S-790)
- MILTON Universal Coupler, 1/4"Body, 1/4"FNPT (S-743)
- MILTON INDUSTRIES 1/4" Female Plug A-Style, 2/cd (S-778)
- Milton Quick Connect Fittings