Shop All Quick Connect Fittings
Milton
G Style Industrial Plug, 3/8" MNPT, PK100
Mfr # 1819BK
Zoro # G7221087
product price: $356.99
/pk 100, $3.57/ea
Free Shipping & Returns
$356.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Weight 0.135
- Overall Height 0.69
- Overall Width 0.69
- Overall Length 2.34
Product Information
- Brand Milton
- MFR # 1819BK
- Zoro # G7221087
- UPC # 030937306708
- Country of Origin United States
- Category Quick Connect Fittings
Dimensions
Overall Height | 0.69 |
Overall Width | 0.69 |
Overall Length | 2.34 |
Details
Item | G Style Industrial Plug,3/8" Mnpt,PK100 |
Material | Steel |
Weight | 0.135 |
Description
G Style Industrial Plug,3/8 In. Mnpt,PK100, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMC Bulkhead Union, 1/2 in., TubexTube (KQ2E13-00A)
- NORGREN Pressure Relief Valve (V07-200-NNKA)
- GROZ Plastic Measures, 5 qt. (41903)
- IGUS Flange, 2 Bolt, Bore Dia 0.3125 In (EFOI-05 R)
- MILTON HghFlow Couplers, V, Prple, 1/4 " MNPT, PK10 (765VC)
- MILTON P Style Coupler, 3/8" Hose Barb, PK5 (1806-6)
- MILTON Twist Lock Universal Coupler, 1"FNPT, PK10 (1864)
- MILTON AA Style Plug, 3/8" MNPT, PK5 (1877)
- MILTON M Push-Lock Plug, 3/8"Hose Barb, PK10 (1736-6)
- MILTON T Style Coupler, 3/8" Hose Barb, PK10 (786-6)
- FOSTER Safety Vent Socket, 210 Series, 1/4"MPT (210-3103)
- Milton Quick Connect Fittings