Shop All Quick Connect Fittings
Milton
G Style 1/2" Body Industrial Coupler, 1/2" MNPT, PK5
Mfr # 1816
Zoro # G7220904
product price: $103.99
/pk 5, $20.80/ea
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Overall Width 1.17
- Overall Height 1.17
- Weight 0.481
- Overall Length 3.08
Product Information
- Brand Milton
- MFR # 1816
- Zoro # G7220904
- UPC # 030937304940
- Country of Origin United States
- Category Quick Connect Fittings
Dimensions
Overall Width | 1.17 |
Overall Height | 1.17 |
Overall Length | 3.08 |
Details
Item | G Stl 1/2" Body Ind Couplr,1/2" Mnpt,PK5 |
Material | Steel |
Weight | 0.481 |
Description
G Stl 1/2 In. Body Ind Couplr,1/2 In. Mnpt,PK5, Package Quantity 5
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPCO MultiPlus Dual Brand V Belt, A55 (A55)
- FESTO Standards-Based Cylinder DSNU-8-30-P-A (DSNU-8-30-P-A)
- BOSTON GEAR WormGear, 12DP, 14.5PA, 40Teeth, RH, Bronze (GB1052A)
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 50 Chain Size, 1-1/2 Bore Dia., 21 # of Teeth (50BS21H X 1 1/2)
- MILTON Universal Coupler, 1/4"Body, 1/4"FNPT, PK10 (743)
- MILTON Universal Air Coupler 3 Way "A, M / T", 1/4" FNPT, PK10 (745)
- MILTON M Style Plug, 1/8" FNPT, PK10 (729)
- MILTON ColorFit Couplers, T, Blue, 1/4" FNPT, PK10 (785TC)
- MILTON Universal Air Coupler 3 Way "A, M / T", 1/4" Male NPT, PK10 (746)
- MILTON Hi Flow Purple Coupler/Plug Kit, 7 pcs. (S-307VKIT)
- NITTO KOHKI PT Tapered Thrd 313001700 10Pm (10PM)
- Milton Hose Fittings