Shop All Filter, Regulator, Lubricator
Milton
FRL Modular Diverter Port, 1/4"
Mfr # S-1163-12
Zoro # G5038330
product price: $53.39
/ea
$53.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 2.5
- Material Diecast Aluminum
- Overall Width 1.375
- Overall Length 1.627
- Weight 0.63
Product Information
- Brand Milton
- MFR # S-1163-12
- Zoro # G5038330
- UPC # 030937316691
- Country of Origin United States
- Category Filter, Regulator, Lubricator
Dimensions
Overall Height | 2.5 |
Overall Width | 1.375 |
Overall Length | 1.627 |
Details
Item | FRL Modular Diverter Port,1/4" |
Material | Diecast Aluminum |
Weight | 0.63 |
Description
FRL Modular Diverter Port,1/4 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RULAND Shaft Collar, Clamp, 2Pc, 7/8 In, Steel (SP-14-F)
- BOWER Tapered Roller Bearing Cup - Single Cup; 3.5433 In Od X 0.625 In W; Case Carburized Steel (362)
- SPEEDAIRE O-Ring for Metal Bowl, Heavy (114X71)
- DODGE Taper Lock Sheaves/Bushings, Timing Sprockets, 2517 X 28MM-KW BUSHING (2517 X 28MM-KW BUSHING)
- MILTON Polycarbonate Lubricator, 3/8" NPT (1029)
- MILTON Lubricator Metal Bowl, 1/4" NPT (1028-8)
- MILTON Polycarbonate Mini Lubricator, 1/4" NPT (S-1150)
- MILTON FRL Modular System Mounting Bracket (S-1163-14)
- MILTON Deluxe Metal FRL Trio, 1/4" NPT (1100M)
- MILTON Lubricator Metal Bowl, 3/4" (1131-9)
- SPEEDAIRE FRL, 1/2 In. NPT, 60 cfm, 150 psi (7D709)
- Milton Compressed Air Treatment