Shop All Compressor Air Filters
Milton
Filter, Metal Bowl, 1/4" NPT
Mfr # 1018-8
Zoro # G5039295
product price: $68.29
/ea
$68.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 2.69
- Overall Width 2.75
- Material Metal
- Weight 1.852
- Overall Length 6.25
Product Information
- Brand Milton
- MFR # 1018-8
- Zoro # G5039295
- Country of Origin United States
- Category Compressor Air Filters
Dimensions
Overall Height | 2.69 |
Overall Width | 2.75 |
Overall Length | 6.25 |
Details
Item | Filter w/Metal Bowl,1/4" NPT |
Material | Metal |
Weight | 1.852 |
Description
Filter w/Metal Bowl,1/4 In. NPT
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTROL 3/8In NPT Hydraulic Flow Control Valve (F25B 10000-04)
- MOBIL Multipurpose Grease, Brown, 35.2 lb, Pail (105993)
- SMITH BEARING Cam Follower, Stud, Hex Socket, Sealed (CR-2-3/4-XB)
- CAMPBELL HAUSFELD Filter Element (VT042500AV)
- MILTON Micro Filter Metal Bowl, 1/2" (1120-8)
- MILTON Filter, Metal Bowl, 3/8" NPT (1019-8)
- MILTON Mini Micro Filter, 1/4" NPT, Metal (1144M)
- MILTON Electronic Compressor Tank Drain, 1/4" (1139-1)
- MILTON Micro Filter Metal Bowl, 1" (1122-8)
- MILTON Coalescing Filter, 1/4" NPT, Metal Bowl (1035)
- DEVILBISS Charcoal Filter Element Haf-36 (190937)
- Milton Compressor Air Filters