Shop All Quick Connect Fittings
Milton
Female T Style Recapper Plug, PK10
Mfr # 779
Zoro # G5037341
product price: $32.29
/pk 10, $3.23/ea
$32.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Perfect for Industrial Application
- Width 2-3/8"
- Used For Tire Valve
- Length 2-7/8"
- Type Female T Style Recapper Plug
Product Information
- Brand Milton
- MFR # 779
- Zoro # G5037341
- Country of Origin Taiwan, Province of China
- Category Quick Connect Fittings
Dimensions
Width | 2-3/8" |
Length | 2-7/8" |
Overall Length | 2.875 |
Overall Width | 2.375 |
Overall Height | 1.75 |
Details
Application | Perfect for Industrial Application |
Item | Female T Style Recapper Plug,PK10 |
Used For | Tire Valve |
Type | Female T Style Recapper Plug |
Material | Steel |
Number of Pieces | 1 |
Weight | 0.036 |
Description
Female T Style Recapper Plug, Package Quantity 10
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 40 Chain Size, 3/4 Bore Dia., 32 # of Teeth (40BS32H X 3/4)
- PIX Belt, SPA, 13 x 1157mm LP (SPA1157)
- HHIP SD-322P TiN-55 Carbide Insert (6029-2322)
- DAYTON Capacitor-Start/Run General Purpose Motor, 3/4 HP, 115/208-230V AC Voltage, 56 Frame (31TR74)
- MILTON P Style Coupler, 3/8" Hose Barb, PK5 (1806-6)
- MILTON G Style Plug, 1/2" FNPT, PK5 (1818)
- MILTON Twist Lock Universal Coupler, 1"Hose, PK10 (1862)
- MILTON G Style Plug, 1/2" MNPT, PK5 (1817)
- MILTON M Style Coupler, 1/4" MNPT, PK10 (716)
- MILTON T Style Coupler, 3/8" Hose Barb, PK10 (786-6)
- LINCOLN LUBRICATION HD HyDriveaulic Coupler (5845)
- Milton Quick Connect Fittings