Shop All Camlock Fittings
Milton
F Style Cam Groove Coupler, 1" MNPT, PK10
Mfr # 2006-2
Zoro # G5040178
$57.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coupling Type Type F
- Overall Length 2.88
- Material Aluminum
- Weight 0.224
- Overall Height 1.88
Product Information
- Brand Milton
- MFR # 2006-2
- Zoro # G5040178
- Country of Origin China
- Category Camlock Fittings
Dimensions
Overall Length | 2.88 |
Overall Height | 1.88 |
Overall Width | 1.88 |
Details
Item | F Style Cam Groove Coupler |
Coupling Type | Type F |
Material | Aluminum |
Weight | 0.224 |
Description
F Style Cam Groove Coupler,1 In. MNPT,PK10, Package Quantity 10
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AEROCEL Self-Seal Insulation, Rubber, 1-1/8" x 1" Wall (765-AC11810SSPT)
- REDHAT 120V AC Stainless Steel Solenoid Valve, Normally Closed, 1/4 in Pipe Size (8262H226)
- PARKER 1/8" x 1/64" Compression Brass Insert 10PK (63PT-2-16)
- ROHL San Julio Filter Faucet In Unlacquered Brass (A1635LMULB-2)
- MILTON Camlock Washer 1 1/4", PK10 (2009-3)
- MILTON A Cam Groove Coupler, 1-1/2"FNPT, PK10 (2001-4)
- MILTON F Style Cam Groove Coupler, 1.5" MNPT, PK5 (2006-4)
- MILTON Camlock Washer 2", PK5 (2009-5)
- MILTON DP Style Cam Groove Coupler, 2", PK10 (2008-5)
- MILTON D Style Cam Groove Coupler, 3" FNPT, PK5 (2004-7)
- DIXON Cam and Groove Type DC Dust Cap SS, 6" (600-DC-SS)
- Milton Camlock Fittings