Shop All Compressor Air Filters
Milton
Electronic Compressor Tank Drain, 1/4"
Mfr # 1139-1
Zoro # G5033135
product price: $189.99
/ea
Free Shipping & Returns
$189.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Overall Height 1.75
- Overall Width 3
- Overall Length 3.5
- Weight 1.173
Product Information
- Brand Milton
- MFR # 1139-1
- Zoro # G5033135
- Country of Origin United States
- Category Compressor Air Filters
Dimensions
Overall Height | 1.75 |
Overall Width | 3 |
Overall Length | 3.5 |
Details
Item | Electronic Compressor Tank Drain,1/4" |
Material | Plastic |
Weight | 1.173 |
Description
Electronic Compressor Tank Drain,1/4 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOMPKINS Hydraulic Fitting-Steel04MJ-02FP-04MJ TEE (2606-04-02-04)
- DYNABRADE Lock Ring (57332)
- SAFEWAY HYDRAULICS Hydraulic Quick Connect Hose Coupling, Steel Body, Sleeve Lock, 1/2"-14 Thread Size, S20 Series (S71-4)
- TB WOODS Timing Pulley, 44H100-SK (44H100)
- MILTON Polycarbonate FRL Micro Filter, 1/4" NPT (1018)
- MILTON M Style Compressor Starter Kit, 16 Pc, PK5 (S-220)
- MILTON Coalescing Filter, 1/2" NPT, Metal Bowl (1037)
- MILTON Electronic Air Compressor Drain and Y Strainer (1139-3)
- MILTON Coalescing Filter, 1/4" NPT, Metal Bowl (1035)
- MILTON Compressor Pressure Switch (S-1060)
- SMC Air Filter (AF20-N02-2Z-D)
- Milton Compressed Air Treatment