Shop All Camlock Fittings
Milton
E Style Cam Groove Coupler, 4" HB
Mfr # 2005-8
Zoro # G5040205
$26.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coupling Type Type E
- Material Aluminum
- Overall Height 0.25
- Weight 2.531
- Overall Length 4.8
Product Information
- Brand Milton
- MFR # 2005-8
- Zoro # G5040205
- Country of Origin China
- Category Camlock Fittings
Dimensions
Overall Height | 0.25 |
Overall Length | 4.8 |
Overall Width | 0.5 |
Details
Item | E Style Cam Groove Coupler |
Coupling Type | Type E |
Material | Aluminum |
Weight | 2.531 |
Description
E Style Cam Groove Coupler,4 In. HB
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Expansion Joint, 6 In, Double Sphere (AMT206)
- KOHLER Shift+ Square 1.75 Gpm Multifunction Handshower (21336-G-CP)
- LEGEND VALVE 1/4" T-800T NO LEAD BALL VALVE (101-541NL)
- BRASSCRAFT 1/4 in. Nom Female Comp Inlet x 3/8 in. OD Comp Outlet 1/4-Turn Straight Ball Stop (KTCR11FX C)
- MILTON 2" MNPT F Style Cam Groove Coupler PK 10 (2106-5)
- MILTON DP Style Cam Groove Coupler, 2", PK10 (2008-5)
- MILTON Camlock Handle 3", PK5 (2010-4)
- MILTON Camlock Washer 3", PK5 (2009-7)
- MILTON A Style Cam Groove Coupler, 3" FNPT, PK5 (2001-7)
- MILTON C Style Cam Groove Coupler, 1 1/4" HB, PK5 (2003-3)
- DIXON Cam and Groove, Dust Cap AL, 6" (G600-DC-AL)
- Milton Camlock Fittings